2.2 gpm Outlet, 13/16"-27 Thread Size, Chrome, Brass

  • Mfr # E12JKABCP

  • Zoro # G1322544


product price:  $20.69
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E12JKABCP
Zoro #
G1322544
UPC #
611943447328
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16"-27
Connection Size
13/16"-27
Overall Length
5/8 in

Details

Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content
Material
Brass
Type
Male
Material of Construction
Brass
Flow Rate (GPM)
2.2
Series
Flow Devices
Vandal Resistance
Not Vandal-Resistant
Product Type
Outlet
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Connection Gender
Male
Features
Pressure Compensating
Pressure - Maximum
125 psi
Compatible Series
Faucet Outlets
Compatible Manufacturer Part Number
802-XKABCP
Compatible Brand
Chicago Faucets
Connection Type
UNS
Temperature - Maximum
150 Degrees F

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.