Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9007623
Zoro #
G1322614
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
25 ft.
Details
Item
Walk Behind Carpet Extractor
Cleaning Path
13"
Power Source
115V
Solution Tank Capacity
15 gal.
Recovery Tank Capacity
19 gal.
Material
Rotational Molded
Pump Pressure
100 psi
Vacuum Motor
3 Stage, 1.7 HP
Includes
Extractor Only
Sound Level
81 dBA
Features
Mfr. No. 600048 Floor Wand Sold Separately, Box Extractor Features 100 psi Pump and 3-Stage Vacuum Motor for Improved Cleaning, Large Rear Wheels and Front-Mounted Molded Carrying Handle Allow Easier Stair Climbing
Description
Walk Behind Carpet Extractor, Cleaning Path 13 In., Power Source 115V, Solution Tank Capacity 15 gal., Recovery Tank Capacity 19 gal., Pump Pressure 100 psi, Vacuum Motor 3 Stage, 1.7 HP, Material Rotational Molded, Cord Length 25 ft., Sound Level 81 dBA, Features Mfr. No. 600048 Floor Wand Sold Separately, Box Extractor Features 100 psi Pump and 3-Stage Vacuum Motor for Improved Cleaning, Large Rear Wheels and Front-Mounted Molded Carrying Handle Allow Easier Stair Climbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.