Kushlan Products
Cement Mixer Stand, For 350WSB and 600W
Mfr # Universal Stand
Zoro # G1323542
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MFR. NO. 350WSB and 600W
- Overall Width 42 in
- Overall Height 32 in
- Overall Length 42 in
- Frame 42 x 42 x 32
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC28)
- HYDROFARM 50 Cell Seedling Tray (JSAR50)
- COGHLANS Folding Scissors Ss (7600)
- PROVIZOR PRODUCTS Short Snout Optivizor XLARGE (2054-XL)
- KUSHLAN PRODUCTS Stainless Steel Multi-Purpose Grade Mixer, 115 V, 3/4 HP, 5.5 cu ft. Stainless Steel Drum, FDA Compliant (550SS)
- KUSHLAN PRODUCTS Cement Mixer Drum Lid, For 450DD (450-4)
- KUSHLAN PRODUCTS Side Scraper Repl Blade, For 350 Mixer, PR (RSSB350-2)
- KUSHLAN PRODUCTS Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP (350MP)
- KUSHLAN PRODUCTS 22" Cement Mixer Drum For 450DD (450-3)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 3.5 cu ft, 115V, 3/4HP (350DD)
- CS UNITEC Portable Mixing Stand (25GP-WD)
- Kushlan Products Concrete Mixers