Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UVD-XP3DNR-VA9
Zoro #
G1325353
UPC #
-
Country of Origin
Unknown
Dimensions
Height (In.)
4-1/8
Focal Length (mm)
9 to 22
Length (In.)
5-1/2
Dia. (In.)
5-1/4
Width (In.)
5-1/2
Details
Item
Weatherproof Dome Camera
Lens
Varifocal
Line Resolution
540
Power Consumption
3 watts
Mount
Ceiling, Surface, or Wall
Display
Color
Pixels
NTSC 720(H) x 540(V)
Type
Wide Dynamic Range, High Resolution
Voltage
12 V DC/24V AC
Scanning
NTSC 525 Lines/60 Fields
Power Supply
Not Included, use 6LU84
Min. Light Level (Lux)
0.5
Day/Night Capable
Day/Night
S/N Ratio (dB)
49
Description
Weatherproof Dome Camera, Includes -, Pixels NTSC 720(H) x 540(V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.