Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Aluminum Body, 100 PK
Mfr # TAC0405-100
Zoro # G1325904
product price:Â $7.39
/pk 100, $0.07/eaKey Features
Rivet Head Style
Oval
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.105 in - 0.135 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TAC0405-100
Zoro #
G1325904
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
1/16 in
Rivet Length
5/32 in
Head Height
0.034 in
Head Dia.
0.109 in
Hole Size
0.064 in
Body Length
5/32 in
Head Diameter
9/32 in
Shank Diameter
0.12 in
Maximum Hole Depth
0.089 in
Minimum Material Thickness
7/64 in
Maximum Hole Diameter
0.064 in
Overall Length
11/64 in
Maximum Material Thickness
9/64 in
Description
Semi-Tubular Rivet,5/32 In. L,PK100, System of Measurement Inch, Shank Diameter 0.12 in, Overall Length 11/64 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 9/32 in, Head Height 0.034 in, Maximum Hole Diameter 0.064 in, Maximum Material Thickness 9/64 in, Minimum Material Thickness 7/64 in, Body Length 5/32 in, Maximum Hole Depth 0.089 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.