Low Lvl Lqd Swch, 1/8 In NPT, OpnOnRse, PBT (Discontinued)
- Mfr # M4400-PBT-ULL-NC
- Zoro # G1327523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M4400-PBT-ULL-NC
Zoro #
G1327523
UPC #
-
Country of Origin
United States
Dimensions
Float Length
1.16 in
Tank Connection Size
1/8 in NPT
Float Dia.
1.88 in
Overall Length
2.25 in
Stem Length
1.63 in
Float Diameter
1.88 in
Details
Max. Pressure
25 psi
Body Material
316 Stainless Steel
Standards
CE, UL Listed, ULC
Electrical Connections
22 ga PTFE Coated 24 in Leads
Switch Function
Open On Rise
Stem Material
316 SS
Max. Voltage
240
VA Rating
30
Float Material
PBT
Float Specific Gravity
0.55
Item
Liquid Level Switch
Operating Temp. Range
221 Degrees F Max.
Mounting
Vertical
Contact Form
SPST
Minimum Media Specific Gravity
0.55
Electrical Connection
22 ga PTFE Coated 24 in Leads
Voltage Rating - Maximum
240 V
Description
Liquid Level Switch, Contact Form SPST, VA Rating 30, Stem Length 1.63 in, Tank Connection Size 1/8 in NPT, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch Function Open On Rise, Overall Length 2.25 in, Float Material PBT, Float Length 1.16 in, Float Dia. 1.88 in, Stem Material 316 SS, Max. Voltage 240, Vertical Mounting, Body Material 316 Stainless Steel, Standards CE, UL Listed, ULC, Electrical Connections 22 ga PTFE Coated 24 in Leads, Float Specific Gravity 0.55
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.