Pilot Light Complete, LED, 120V, 30mm, Amb

  • Mfr # 52PL4G9XB

  • Zoro # G1328153


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52PL4G9XB
Zoro #
G1328153
UPC #
662643314533
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Depth
3.49 in
Overall Height
1.7 in
Overall Width
1.7 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Type
Concentric Rings
Basic Material
Metal
Lens Material
Plastic
Lamp Module Type
Transformer
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage
6V AC/DC
Body Material
Metal
IP Rating
IP20, IP66
Includes
Lamp Module, Single LED
Standards
CSA, UL Listed
Voltage Rating - Maximum
120 V AC
Lamp Color
Amber
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Chrome Plated
Series
Class 52
Includes Lamp Module
Lamp Module Included
Resistance Properties
Surge Voltage Resistant, Vibration Resistant
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Lens Color
Amber

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp Module, Single LED, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.