Laser Tachometer, 0.5 to 20,000 rpm
Mfr # 461995
Zoro # G1329815
product price:Â $400.99
/ea
Free Shipping & Returns
Key Features
Includes
23 in Reflective Tape, Carrying Case, Wheels for Linear Surface Speed or RPM Measurements
RPM Accuracy
+/-0.05%
Features
Combination Contact & Photo Tachometer, Memory Button Holds Last/Min/Max Readings
RPM Resolution
0.1 RPM
Contact / Noncontact
Contact and Noncontact
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
461995
Zoro #
G1329815
UPC #
793950469958
Country of Origin
Taiwan, Province of China
Dimensions
Battery Size
AA
Manufacturer Warranty Length
2 yr
Description
Laser Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.1 RPM, Maximum Contact RPM 19,999 RPM, Minimum Contact RPM 0.5 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 10 RPM, Maximum Non-Contact Distance 6 1/2 ft, Calibration Certificate Type Available Separately, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured 0.2 fpm, Includes 23 in Reflective Tape, Carrying Case, Wheels for Linear Surface Speed or RPM Measurements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.