Hollow Punch Set, Not Tether Capable

  • Mfr # 66000

  • Zoro # G1330901


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
16
Sizes Included
1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Punch Piece Design
1-Piece Design
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66000
Zoro #
G1330901
UPC #
045256660004
Country of Origin
France

Dimensions

Sizes Included
1 in, 1-1/16 in, 1-1/8 in, 1-3/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Length
9 in
Overall Length
3/8 in, 5/8 in, 7/8 in, 1 in, 4 3/4 in
Tip Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in

Details

Item
Hollow Punch Set
Number of Pieces
16
Features
The Dual Cutting Heads also Allow for Punching Concentric Circles in One Strike, Various Mandrels and Handles Available to Use With Striking Tools, Wide Array of Sizes Available for Numerous Id and Od Configurations
Punch Piece Design
1-Piece Design
Material
Steel
Tether Capable
Tether Capable
Includes
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Hollow Punch: 1/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Container Type
Case
Tip Type
Hollow
Measurement Type
SAE
Tether Ready
No
Set Type
Punch Set
Grip Style
Knurled
Includes Handguard
No
Types Included
Hollow Punch
Weight
0.015 lb, 0.016 lb, 0.02 lb, 0.021 lb, 0.022 lb, 0.045 lb, 0.049 lb, 0.05 lb, 0.051 lb, 0.078 lb, 0.079 lb, 0.08 lb, 0.082 lb, 0.087 lb, 1.005 lb
Material Applications
Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl
Includes Handle
Yes
Punch Type
Hollow Punch
Includes Striking Cap
No
Type
Set

Description

Hollow Punch Set, Set Type Punch Set, Types Included Hollow Punch, Number of Pieces 16, Includes Handle Yes, Includes Handguard No, Material Applications Cloth, Gasket Metal, Leather, Light Sheet Metal, Vinyl, Overall Length 3/8 in, 5/8 in, 7/8 in, 1 in, 4 3/4 in, Includes 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 1/4 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Hollow Punch: 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.