This item is Discontinued.

Ingersoll-Rand Compressed Air Filter, 250 psi, 5.08 In. W F212IG

Compressed Air Filter, 250 psi, 5.08 In. W (Discontinued)

  • Mfr # F212IG
  • Zoro # G1331093
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F212IG
Zoro #
G1331093
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drain Port Size
1/2 in
Pipe Size
1" NPT
Overall Height
11.40 in
Overall Width
5.08 in

Details

Filter Media
Olyophobic
Max. Pressure
250 psi
Drain Type
Automatic
Bowl Material
Aluminum
Max. Temp.
150 Degrees F
Max. Flow
125 cfm
Housing Material
ALuminum
Item
Compressed Air Filter
Filter Rating
1 micron
For Use With
Replacement Filter Mfr. No. F212IGE
Includes
Element Replacement Indicator
Type
General Purpose

Description

Compressed Air Filter, Overall Width 5.08 in, Overall Height 11.40 in, Drain Type Automatic, Filter Rating 1 micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.