Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL117M999W
Zoro #
G1331285
UPC #
013166263044
Country of Origin
Unknown
Dimensions
Label Width
0.09"
Details
Item
Wire Marker,Wire Strip
Legend
Write On
Color
White
Markers per Card
24
Material
PVC
Label Type
Preprinted
Standards
UL
Rolls per Legend
1
Description
Wire Marker,Wire Strip, Preprinted, Legend Write On, Color White, Markers per Card 24, Material PVC, Label Width 0.09 in, Rolls per Legend 1, Standards UL, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.