Zoro Homepage
This item is Discontinued.
Philips LED Floodlight, PAR30S, 3000K, Warm 408104

LED Floodlight, PAR30S, 3000K, Warm (Discontinued)

  • Mfr # 408104
  • Zoro # G1331854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408104
Zoro #
G1331854
UPC #
046677408107
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-5/8"
Max. Overall Bulb Length
3-5/8"
Bulb Dia.
3.6 in
Overall Length
3.6 in

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30S
Voltage
120
Watts
11
Lumens
440
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Item
LED Floodlight
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Average Bulb Life
40,000 hr.
Bulb Designation
11PAR30S/END/F22 3000 DIM 6/1
Bulb Beam Angle
22 Degrees
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Trade Number
11PAR30S/END/F22 3000 DIM 6/1
Special Features
Dimmable

Description

Endura LED Lamp, Dimmable, Lamp Shape PAR30S, Base Type Medium Screw, 440 Lumens, Voltage 120, 11 Watts, Color Temp. 3000K, Average Life 25,000 hr., Color Warm, CRI 83, Overall Length 3.6 In., Lamp Designation 11PAR30S/END/F22 3000 DIM 6/1, Bulb Dia. 3.6 In., Beam Angle 22 Degrees , Type Reflector, Energy Star Compliant Yes, Trade Number 11PAR30S/END/F22 3000 DIM 6/1, Footnotes LED, Dimmable, Replaces 50W PAR30, Special Features Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.