This item is Discontinued.

New York Wire Ultra Strong Screening, Charcoal Polyester, 36" W, 84" L, .025" Wire Dia 70587

Ultra Strong Screening, Charcoal Polyester, 36" W, 84" L, .025" Wire Dia (Discontinued)

  • Mfr # 70587
  • Zoro # G1332861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70587
Zoro #
G1332861
UPC #
-
Country of Origin
Unknown

Dimensions

Mesh Size
14.5 x 10
Width
36"
Length
84"
Wire Dia.
.025"
Opening Size
14.5 x 10

Details

Item
Ultra Strong Screening
Screen Material
Charcoal Polyester
Frame Material
None
Open Area (%)
48.0
Type
Roll

Description

36 in x 84 in Charcoal Pet Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.