Connecting Roller Link, Standard, PK5

  • Mfr # 40NEPCL

  • Zoro # G1333726


product price:  $43.89
/pk 5, $8.78/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
40
Chain Link Material
Coated Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40NEPCL
Zoro #
G1333726
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
ANSI Chain Size
40
Pin Link Plate Thickness
0.06 in
Width Between Roller Link Plates
0.312 in
Pin Link Plate Thickness (In.)
0.060
Pin Length
0.717 in
Inside Pin Dia.
0.156 in
Overall Width (In.)
0.717
Length (In.)
0.500
Roller Link Plate Height
0.472 in
Width Between Roller Link Plates (In.)
0.312
Outside Pin Dia. (In.)
0.156
Roller Link Plate Height (In.)
0.472
Outside Pin Dia.
0.156 in
Roller Dia. (In.)
0.312
Pin Length (In.)
0.717
Chain Overall Width
23/32 in
Pin Outside Diameter
5/32 in
Roller Diameter
19/64 in
Inside Width
5/16 in
Plate Thickness
1/16 in
Plate Height
13/32 in, 15/32 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Coated Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Item
Connecting Link
Pin Type
Riveted
Material
Steel
Finish
Coated
Lubrication
SAE 10 to SAE 50
Tensile Strength
4,290 lbf
Rivet End to Center Line
0.325 in
Connecting End to Center Line
0.392 in
Temp. Range
14 Degrees to 302 Degrees F
Max. Allowable Load (Lb.)
610
Connecting End to Center Line (In.)
0.392
Max. Allowable Load
610 lb
Rivet End to Center Line (In.)
0.325
Tensile Strength (Lb.)
4290
Pitch
1/2 in
Agency Compliance
American National Standards Institute (ANSI)
Type
Standard
Series
Neptune
Working Load Limit
810 lb
Roller Chain Standard
ANSI
Chain Construction
Riveted Pin
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Heavy Series
No
Pin Contruction
Riveted Pin
Maximum Operating Temperature
302 Degrees F
Standards
ANSI
Link Type
Connecting Link
Chain Number
40
Minimum Operating Temperature
14 Degrees F

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 23/32 in, Chain Number 40, Roller Diameter 19/64 in, Finish Coated, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Plate Height 13/32 in, 15/32 in, Plate Thickness 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.