Ducting Hose, 4 In. ID, 25 ft. L, Urethane

  • Mfr # 0630-0400-0501

  • Zoro # G1334033


product price:  $263.12
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
18 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0630-0400-0501
Zoro #
G1334033
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Bend Radius - Ducting Hose
3.1"
Ducting Hose Inside Dia.
4"
Inside Dia.
4"
Inside Dia. - Ducting Hose
4"
Length
25 ft.
Bend Radius
3.1 in
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
3.1"
Length - Ducting Hose
25 ft.

Details

Max. Working Pressure @ 70 F
18 psi
Hose Color
Clear
Temp. Range
-60 Degrees to 180 Degrees F
Number of Plies
2
Max. Pressure
9 psi
Material - Ducting Hose
Urethane
Ducting Hose Max. Pressure
9 psi
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure - Ducting Hose
9 psi
Vacuum Rating - Ducting Hose
9.00" Hg
Operating Temp. Range
-60 Degrees to 180 Degrees F
Ducting Hose Material
Urethane
Ducting Hose Color
Clear
Vacuum Rating
9.00 in Hg
Item
Industrial Ducting Hose
Ducting Hose Type
Industrial Ducting Hose
Color
Clear
Color - Ducting Hose
Clear
Ducting Hose Vacuum Rating
9.00" Hg
Max. Flow
550 cfm
Material
Urethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Tube Material
Polyurethane
Hose Reinforcement Material
Wire Helix - Reinforced
Not Recommended Chemicals
Liquids, Water
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 9.00 in Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 3.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.