Interior/Exterior Paint, Semi-gloss, Oil Base, White, 1 gal

  • Mfr # 7290402

  • Zoro # G1336036


product price:  $97.79
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal, Wood
Paint Color Family
Whites
Finish
Semi-gloss
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7290402
Zoro #
G1336036
UPC #
020066729097
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal, Wood
Paint Color Family
Whites
Finish
Semi-gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
White
Coverage
235 to 410 sq ft/gal
VOC Content
Less Than 450g/L
Dry Time
5 to 9 hr
Dry Time Recoat
24 hr
Application Method
Brush, Roller, Spray
Paint and Primer Sub Category
Enamels
Resin Type
Modified Alkyd
Cure Time
24 hr
Exposure Conditions
Interior/Exterior
Standards
MPI #48, MPI #81, MPI #9, MPI #96, USDA FSIS
Base Type
Oil
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
32 Degrees F
Use Location
Exterior, Interior
Container Type
Can
Surface Texture
Smooth
Surface Material
Metal
Number of Components
1-Step System
Activator, Base, Paint or Primer
Paint
Coating Application
Standard
Maximum Temperature Resistance
212 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Coverage Area
235-410 sq. ft./gal
Sheen
Semi-Gloss
Series Number
7,400
Sub Brand
High Performance
Dry Time Tack Free
2-4 hrs

Description

Interior/Exterior Paint, Oil, Resin Type Alkyd Enamel, Color White, Semi-Gloss Finish, Size 1 gal., VOC Content Less Than 450g/L, Coverage 290 to 610 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 5 to 9 hr.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.