Fully Threaded Rod, 1-1/2"-6, 6 ft, Steel, Grade A, Plain Finish

  • Mfr # U20200.150.7200

  • Zoro # G1336343


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U20200.150.7200
Zoro #
G1336343
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-6
Overall Length
6 ft
Length
6 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade A
Thread Fit
1A
Thread Type
UNC
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASME B18.31.3
Rockwell Hardness
B80-B90
Temp. Range
Not Rated
Threaded Rod Finish
Plain
Dimensional Standards
ASME B18.31.3
Maximum Temperature
302 Degrees F
REACH Compliant
Yes
Made in North America
Yes
End Type
Straight Cut
Manufacturer Location
Made in USA
Color
Black
Material Fabrication
Roll Thread
Removable
No
Minimum Temperature
-58 Degrees F
Includes Nuts
No
RoHS Compliant
Yes
Thread Class
1A
Threaded Rod Material Grade
Grade A
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel

Description

Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Plain, Thread Size 1 1/2 In.-6, Overall Length 6 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.