Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Increased Oil Resistance RTV Silicone, 8.75 oz. Automatic Tube(R), Black 82080

Increased Oil Resistance RTV Silicone, 8.75 oz. Automatic Tube(R), Black (Discontinued)

  • Mfr # 82080
  • Zoro # G1336361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82080
Zoro #
G1336361
UPC #
686226820808
Country of Origin
Unknown

Dimensions

Size
8.75 oz. Automatic Tube(R)

Details

Application
Use For Pump Housings, Machine Tools, Compressors, Gearboxes, Transmission Pans, Valve Covers, And Oil Pans
Color
Black
Substrates
Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Temp. Range
-65 to 500 Degrees F
Item
RTV Silicone
Type
Increased Oil Resistance
Full Cure
24 hr.
Begins to Harden
2 min.
Flash Point
200 Degrees F
Viscosity
paste
Characteristics
Fast-Cure, Sensor-Safe, Low Odor, Noncorrosive, Fills Gaps Up To 0.25", High Flexibility
Specific Gravity
0.85

Description

RTV Silicone, Color Black, Flash Point 200 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.