Arbor Mount Flap Disc, 4in, 40, Coarse (Discontinued)
- Mfr # 63642536153
- Zoro # G1338723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642536153
Zoro #
G1338723
UPC #
-
Country of Origin
Unknown
Dimensions
Disc Dia.
4"
Mounting Size
5/8"
Details
Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Coarse
Grit
40
Max. RPM
15,300
Backing Material
Plastic
Item
Arbor Mount Flap Disc
Description
Arbor Mount Flap Disc, Abrasive Material Ceramic, Grade Coarse, Backing Material Plastic, Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.