3/8" Drive Hex Bit Set, Metric, 10pcs

  • Mfr # J72135M

  • Zoro # G1340281


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
10
Finish
Black Oxide
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J72135M
Zoro #
G1340281
UPC #
662679006136
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
10 mm to 19 mm
Socket Depth
Deep
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Deep Socket Style/Size
Deep 6-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Universal Impact Socket Set
Number of Pieces
10
Finish
Black Oxide
Measurement Type
Metric
SAE or Metric
Metric
Includes
(10)Deep Impact Universal Joint 3/8" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, (1) Socket Bar 9", (1) Socket Clip Drive 3/8"
Impact Rated
Yes
Socket Type
6 pt Deep
Deep Socket Point Styles Included
6
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Connection Type
Hex
Features
Side locking hole
Drive Type
Impact
Material
Alloy Steel
Standards
ASME B107.110-2012
Insulated
No
Piece Count Range
2 to 25
Locking
Yes
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Not Included
Non-Magnetic
No
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Tether Ready
No
Number of Deep Sockets
10
Compatible Fastener Type
Bolts
Includes Drive Tools
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Included

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • Weight (lbs): 10.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.