Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.013.0050
Zoro # G1340665
CAD Available
product price:Â $2.49
/pk 100, $0.02/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Screw Size
#6
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U26661.013.0050
Zoro #
G1340665
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1/2 in
Drive Size
#2
Head Dia.
0.270 in to 0.256 in
Head Height
0.097 in
Maximum Head Width
17/64 in
Maximum Head Height
3/32 in
Head Width
0.262 in
Thread Size
#6
For Maximum Material Thickness
5/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1/2 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.