Portable Heating Thermostat, Heat Only, 35 to 95F, Knob, 120V AC

  • Mfr # A19BAG-1E

  • Zoro # G1342031


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Portable Heating Equipment
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19BAG-1E
Zoro #
G1342031
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5-1/2 in
Overall Width
2-3/16 in
Overall Depth
2-3/16 in

Details

Compatible System Type
Portable Heating Equipment
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Temperature Control Range
35 to 95 Degrees F
Control Type
Knob
Voltage
120V AC
Mounting
Wall or Suspension
Item
Portable Heating Thermostat
For Use With
Portable Heating Equipment
Inductive Amps @ 120V
13 A
Includes
6 ft Cord with Piggyback Plug, Mount with Suspension Chain or Wire
Sensor Type
Hydraulic Air Coil
Standards
CSA, UL
Enclosure Type
Steel
Locked Rotor Amps @ 120V
90 A
Thermostat Type
Portable Heating
Contact Rating Resistive @ 120V
13 A
Features
Piggyback Plug In
Minimum Control Temperature
35 Degrees F
Housing Material
Steel
Enclosure Finish
Baked Enamel
Amperage
13 A
Electrical Connection Type
Corded
Enclosure NEMA Rating
1
Maximum Control Temperature
95 Degrees F
Temperature Differential
3.5 Degrees F
Programming Capability
Not Programmable
Enclosure Color
Gray
Pilot Duty Rating
125 VA @ 24/120V AC
Contact Type
Snap Action
Full Load Amps @ 120V AC
15 A
Contact Rating
120V AC

Description

Portable Heating Thermostat, Thermostat Control Range 35 Degrees to 95 Degrees F, Thermostat Voltage 120V AC, Thermostat Switch Type SPST, Inductive Amps @ 120V 13 A, Switch Action Open on Rise, Differential 3.5 Degrees F, Height 5 1/2 in, Width 2 3/16 in, Depth 2 3/16 in, Sensor Type Hydraulic Air Coil, Color Gray, Enclosure Type Steel, For Use With Portable Heating Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.