This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action 9013FSG2J24C20

Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (Discontinued)

  • Mfr # 9013FSG2J24C20
  • Zoro # G1344077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9013FSG2J24C20
Zoro #
G1344077
UPC #
785901561583
Country of Origin
Unknown

Details

Item
Water Pump Switch
Pressure Switch Application
Water Pump
Manual Switch Action
Auto/Off
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Factory On/Off Setting
40/60 psi
Pressure Switch Differential
15 to 30 psi
Pressure Switch Range
5 to 65 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
AC Contact Rating
10 A @ 575 V
HP @ 1 Phase - 120V
1-1/2
NEMA Rating
1
Temp. Range
-22 Degrees to 257 Degrees F
Series
9013FSG
Special Features
Package of 20 Units, General Purpose (Indoor) Enclosure
DC Contact Rating
1/4 HP @ 115VDC, 1/4 HP @ 230VDC
Phase
Single/Three
Contact Form
DPST
Product Type
Water Pump Switch
Horsepower @ Single Phase - 120V AC
1 1/2 hp
NEMA Enclosure Rating
1
Pressure - Minimum
5 psi
Pressure Connection Type
(1) Port, 1/4 in FNPS
Differential Pressure - Minimum
15 psi
Number of Pressure Connection Ports
1
Factory Off Setting
60 psi
Pressure Switch Action Type
Standard
Factory On Setting
40 psi
Pressure - Maximum
65 psi
Differential Pressure - Maximum
30 psi

Description

Water Pump Switch, Water Pump, Manual Switch Action Auto/Off, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 40/60 psi, Pressure Switch Differential 15 to 30 psi, Pressure Switch Range 5 to 65 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FSG, HP @ 1 Phase - 120V 1-1/2, Temp. Range -22 Degrees to 257 Degrees F, Standards ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.