Delta(TM) Full Body Harness, Universal (S/M/L/XL), 420 lb., Not Applicable Chest/

  • Mfr # 1102010

  • Zoro # G1344533


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L/XL)
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1102010
Zoro #
G1344533
UPC #
00840779000197
Country of Origin
United States

Dimensions

Color and Size
Yellow - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Crossover
Weight Capacity
420 lb.
D-Ring Locations
Back, Front
Harness Application
Climbing
Leg Strap Buckles
Friction / Pass Through
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Stretchable
Yes
Shoulder Strap Buckles
None
Tensile Strength
6000 lb.
Side D-Rings
No
Hardware Material
Steel
Front D-Ring
Yes
Back D-Ring
Yes
Subpelvic Strap
Yes
Harness Buckle Material
Zinc Plated Steel
Features
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Pass-Through Hip Connection, Protected Labels
Harness D-Ring Material
Steel
Torso Adjustment
Cam
Harness Color
Yellow
With Belt
No
Webbing Coating
Uncoated
RFID Equipped
Yes
Padding Location
No Padding
Buckle Type
Pass-through
ANSI Standards Met
ANSI Z359.11-2014
Industry
Construction, General Industry, Transportation, Wind Energy

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Wind Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.