Electric Chain Hoist, 2,000 lb, 10 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM010S-L-10

  • Zoro # G1344594


product price:  $7,574.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM010S-L-10
Zoro #
G1344594
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
23 1/2 in
Housing Depth
14 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
15 19/32 in
Trolley Wheel Dia.
2 in
Min. Radius Curve
31 1/2 in
For Max. Beam Flange Width
5 in
Minimum Radius Curve
31 1/2 in
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
2 9/32 in
Lifting Hook Opening Width
1 3/16 in
Body Width
15 19/32 in
Controller Cord Length
6 ft
Minimum Retracted Length
17 3/32 in
Body Length
23 1/2 in
Maximum Lifting Length
10 ft
For Minimum Beam Height
5 3/32 in
Trolley Wheel Diameter
5 1/10 in
Body Depth
14 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
29 fpm
Load Capacity
2,000 lb
Min. Between Hooks
17 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Trolley Configuration
Motorized Trolley
Control
110V Push Button Control Pendant
Thermal Protection
Included
Classification
H4
Finish
Electrostatic Enamel
Clutch
Friction
Item
Electric Chain Hoist
Reeving
1
Amps @ Low Volts
11.8 A
Brake
DC Current
Control Cord
6 ft
Trolley Speed
40 fpm
Fits Beam Flange W
2-9/32 in to 5 in
Number of Speeds
1
Material
Aluminum Body
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Starts and Stops per Hour
360
Brake Type
DC Current
Fixed Lift Speed
28 fpm
Number of Load Chains
1
Resistance Properties
Corrosion Resistant
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
17 in
Current at Max. Voltage
1.7 A
Trolley IP Rating
IP55
Overload Protection Included
Yes
Number of Reeves
1
Chain Grade
Grade 80
Pendant IP Rating
IP65
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Trolley Wheel Material
Steel
Maximum Lifting Capacity
2,000 lb
Mount Type
Motorized Trolley
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Current at Min. Voltage
11.8 A
Chain Material
Alloy Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Body Material
Aluminum
Duty Classification
H4
Programmable
Non-Programmable
Hoist IP Rating
IP55
Body Finish
Enamel
Motor Horsepower
2 3/8 hp
Controls
Push Button Pendant
Clutch Type
Friction
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 11.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 17 in, For Minimum Beam Height 5 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.