Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V4598AC50
Zoro #
G1344856
UPC #
-
Country of Origin
United States
Dimensions
Dial Size
4-1/2"
Connection Size
1/2" NPT
Stem Length
2-1/2"
Manufacturers Warranty Length
1 yr.
Stem Dia.
7/16"
Details
Item
Analog Dial Thermometer
Sensing Element
Vapor Tension
Connection Location
Adjustable
Temp. Range (F)
30 Degrees to 240 Degrees
Stem Material
Nickel Plated Copper
Vertical Adjustment Range
0 Degrees to 180 Degrees
Accuracy
+/-1%
Case Material
Stainless Steel
Window Material
Acrylic
Adjustments
Adjustable Pointer
Description
Analog Dial Thermometer, Vapor Tension, Dial Size 4-1/2 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 2-1/2 In., Temp. Range (F) 30 Degrees to 240 Degrees , Accuracy +/-1 Percent, Stem Dia. 7/16 In., Vertical Adjustment Range 0 Degrees to 180 Degrees , Case Material Stainless Steel, Stem Material Nickel Plated Copper, Window Material Acrylic, Adjustments Adjustable Pointer, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.