Socket Extension, 1/2 in. Dr, 10 in. L

  • Mfr # 1NUF1

  • Zoro # G1346134


product price:  $13.69
/ea

Key Features

Drive Size
1/2 in
Overall Length
10 in
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NUF1
Zoro #
G1346134
UPC #
190735756010
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
10 in
Output Drive Size
1/2 in
Socket Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.100
Features
Standard
For Use With
1/2 in Drive Sockets
Impact Rated
No
Locking
No
Measurement Type
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
No
Output Drive Gender
Male
Non-Sparking
No
Input Drive Shape
Square
Input Drive Gender
Female
Socket Extension Type
Standard
Output Drive Shape
Square
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

If you need to access fasteners that are difficult to reach, the Westward 1NUF1 Socket Extension is the tool for you. It features a standard length of 10 in. and can be used with any wrench or ratchet. Made from alloy steel, this socket extension has a chrome finish for enhanced durability. The hand drive output is 1/2" in size and male in gender. This tool can be used with any wrench or ratchet thanks to its 1/2" input drive size and 1/2" output drive size. The Westward 1NUF1 Socket Extension will give you an easy way to access fasteners that are hard to reach without having to remove them first.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.