Long Sleeve Striped Work Shirt, 65% Polyester / 35% Cotton, Button Front, Blue/White, 4XL

  • Mfr # SP10BW LN 4XL

  • Zoro # G1346521


product price:  $23.49
/ea

Key Features

Material
65% Polyester / 35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Front
Style
Workshirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP10BW LN 4XL
Zoro #
G1346521
UPC #
036394846856
Country of Origin
Multiple

Dimensions

Size
4XL
Size-Body Type
Tall

Details

Item
Long Sleeve Striped Work Shirt
Color
Blue/White
Material
65% Polyester / 35% Cotton
Fabric Weight
4.25 oz
Closure Type
Button Front
Style
Workshirt

Description

Mens Ls Blue/White Stripe Work Shrt,4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.