This item is Discontinued.

Vestil Wash Bottle, Polypropylene, Natural BTL-WN-8-LBL

Wash Bottle, Polypropylene, Natural (Discontinued)

  • Mfr # BTL-WN-8-LBL
  • Zoro # G1348112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTL-WN-8-LBL
Zoro #
G1348112
UPC #
691215069335
Country of Origin
China

Details

Item
Wash Bottle
Capacity
8 Oz.
Color
Clear
Labware Closure Color
White
Labware Closure Material
Polypropylene
Cap Material
Polypropylene
Bottle Material
Plastic
Labware Capacity - English
8 oz
Labware Body Color
Clear
Opacity
Translucent
Mouth
Narrow
Cap Color
Natural
Labware Clarity
Translucent

Description

Wash Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.