Depressed Center Grinding Wheel, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, 24 Grit

  • Mfr # DW4619

  • Zoro # G1349503


product price:  $3.39
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW4619
Zoro #
G1349503
UPC #
028874046191
Country of Origin
China

Dimensions

Overall Diameter
5 in
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
A24R
Maximum Operating Speed
12,200 RPM
Application
Ferrous Metal
Specification
A24R
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Steel
Primary Material Application
Steel

Description

Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series A24R, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products