Cabinet and Drawer Dead Bolt Locks, Stainless Steel, 1/4 For Door Thickness, 0 Number of Keys

  • Mfr # MFW23010-KD

  • Zoro # G1349826


product price:  $15.59
/ea

Key Features

Key Type
Different
Finish
Stainless Steel
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFW23010-KD
Zoro #
G1349826
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3/4 in
For Material Thickness
1/2 in
For Door Thickness (In.)
1/4
Mounting Hole Dia. (In.)
3/4 in
Body Width
7/8 in
Unlocking Radius
Half-turn
Throw Length
5/16 in
Body Height
7/8 in
Body Thickness
1 1/16 in
Cylinder Diameter
3/4 in

Details

Item
Cabinet and Drawer Dead Bolt Locks
Key Type
Different
Finish
Stainless Steel
Opens With
Key
Number of Keys
0
Keying
Keyed Different
Includes
Mounting Nut, 2 Bolts
Drawer and Cabinet Lock Mounting Style
Rim
Mounting Hardware
Included
Lock Style
Drawer
Lock Type
Dead Bolt
Max. Latching Distance (In.)
7/16 in
Unlock Turn Direction
Clockwise
Lock Body Material
Zinc Die-Cast
Interchangeable Core
No
Mounting Style
Through Hole
Standards
BIFMA
Latch Bolt Shape
Rectangle
Security Level
General Security
Series
MFW 23010
Mounting Hardware Required
Yes
Rear Projection
7/16 in
Lock Body Finish
Chrome-Plated
Includes Mounting Hardware
Yes
Latch Bolt Projection
5/16 in
Key Retaining
Yes
Number of Mounting Holes
1
Cabinet Lock Type
Cabinet and Drawer Dead Bolt Locks
Lock Body Color
Silver
For Material
Metal
Type
Disc Tumbler

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Different, Stainless Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.