Cartridge Seal Kit, for Use with 2TGZ2
Mfr # 030741-0070A
Zoro # G1349871
product price:Â $6.95
/eaKey Features
Size
1/4" x 5/8"
Type
Faucet
Fits Brand
American Standard
Material of Construction
Rubber
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
030741-0070A
Zoro #
G1349871
UPC #
012611167904
Country of Origin
Taiwan, Province of China
Dimensions
Size
1/4" x 5/8"
Length (In.)
5/8
Details
Type
Faucet
Fits Brand
American Standard
Material of Construction
Rubber
Material
Rubber
Sub-Category
Stems and Cartridges
Includes
(2) Rubber Seals
For Use With Mfr. Model Number
7890000.002, 7830000.002, 7831000.002, 7490000.002, 7400000.002, 7401000.002, 7401172H.002, 7400172H.002, 7400172V.002, 7402000.002, 7402172V.002, 7230000.002, 7271000.002, 7270000.002, 7231000.002, 7100271H.295, 7100241H.295, 7100241H.002, 7100271H.002, 6279000.002
Item
Cartridge Seal Kit
Product Type
Seal Kit
Compatible Faucet Component
Cartridge
Compatible Manufacturer Part Number
6279000.002, 7100241H.002, 7100241H.295, 7100271H.002, 7100271H.295, 7230000.002, 7231000.002, 7270000.002, 7271000.002, 7400000.002, 7400172H.002, 7400172V.002, 7401000.002, 7401172H.002, 7402000.002, 7402172V.002, 7490000.002, 7830000.002, 7831000.002, 7890000.002
Body Material
Rubber
Compatible Brand
American Standard
Description
Cartridge Seal Kit, For Use With Mfr. Model Number 6279000.002, 7100241H.002, 7100241H.295, 7100271H.002, 7100271H.295, 7230000.002, 7231000.002, 7270000.002, 7271000.002, 7400000.002, 7400172H.002, 7400172V.002, 7401000.002, 7401172H.002, 7402000.002, 7402172V.002, 7490000.002, 7830000.002, 7831000.002, 7890000.002, Includes (2) Rubber Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.