This item is Discontinued.

Zoro Select Grade 5, 5/8"-18 Hex Head Cap Screw, Steel, 5 1/2 in L, 25 PK 1KU14

Grade 5, 5/8"-18 Hex Head Cap Screw, Steel, 5 1/2 in L, 25 PK (Discontinued)

  • Mfr # 1KU14
  • Zoro # G1350343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KU14
Zoro #
G1350343
UPC #
008236826579
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8 in
Fastener Length
5 1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Overall Length
5 1/2 in
Minimum Thread Length
5 1/2 in
Dia./Thread Size
5/8"-18

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
Fine
Tensile Strength
120,000 psi
Proof Load
19,200 psi
Rockwell Hardness
HRC25
Head Style
Hex
Threadlocker Minimum Temperature
5/8"-18
Thread Pitch
Fully Threaded
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.2.1
Material Quality Standards
SAE J429
Fastener Thread Type
UNF (Fine)
Type
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Head Type
Hex
Fastener Finish
Zinc
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Bolt Material
Steel
Material Grade
Grade 5
Head Shape
Hex
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Material Type
Steel
Hex Head Cap Screw Type
Hex Head Cap Screw
Finish Type
Zinc Plated

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-18, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.