Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Thread Sealant, Tube, 250mL, White 59225

Thread Sealant, Tube, 250mL, White (Discontinued)

  • Mfr # 59225
  • Zoro # G1350377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59225
Zoro #
G1350377
UPC #
686226592256
Country of Origin
Unknown

Dimensions

Size
250mL Tube

Details

Application
Recommended For Sealing Metal Tapered Pipe Threads And Fittings Up To 5 cm (2 in) National Pipe Thread (NPT)
Color
White
Item
Thread Sealant
Viscosity
350,000cP
Specific Gravity
1.21
For Use With
Stainless Steel Fittings, Oil Psi Sending Units/Sensors, Fuel Fittings, Oil and Coolant Lines, Hydraulic Line Fittings, Transmission Fluid Fittings, Pto Fittings, Air Conditioning Fittings

Description

Thread Sealant, Color White, Standards -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.