This item is Discontinued.

Rittal Exhaust Filter, Fan Size 2PVF9-2PVG1 3326207

Exhaust Filter, Fan Size 2PVF9-2PVG1 (Discontinued)

  • Mfr # 3326207
  • Zoro # G1351007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3326207
Zoro #
G1351007
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
11-7/16
Depth (In.)
1-3/16
Height (In.)
12-11/16
Width (In.)
12-11/16

Details

Includes
Foam Filter Mat
Material
ABS plastic
Mounting Eye O.C. (In.)
11-3/8
Item
Exhaust Filter
Agency Compliance
UL, cUL, CSA, CE

Description

Exhaust Filter, Includes Foam Filter Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.