Slotted Spring Pin, 2.5 mm Outside Dia, 32 mm L, Steel, 100 PK

  • Mfr # 5DU44

  • Zoro # G1351016


product price:  $6.79
/pk 100, $0.07/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
2.5 mm
Shank Length
32 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DU44
Zoro #
G1351016
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
2.5 mm
Shank Length
32 mm
Wall Thickness
0.5 mm
Nominal Diameter
2.5 mm
Outside Dia.
2.5 mm
Chamfer Length (Min.)
0.4 mm
Length Tolerance
+/-0.50mm
Fits Hole Dia. (Min.-Max.)
2.50-2.65mm
Chamfer Length Reference
0.4 mm
Overall Length
30mm
Minimum Chamfer Length
0.4 mm
Usable Length
30 mm
Fits Maximum Hole Diameter
2.6 mm
Fits Minimum Hole Diameter
2.5 mm
Shank Length Tolerance
+/-0.500 mm
Chamfer Length (Max.)
0.4 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
AISI 1070 - 1080
Double Shear Strength (Lbs.)
985 lb
Rockwell Hardness
HV 420-520
Meets
ISO 8752
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Slotted Spring Pin, 2.5mm dia,30mm L,PK100, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 30 mm, End Type Chamfered, Wall Thickness 0.5 mm, Fits Minimum Hole Diameter 2.5 mm, Fits Maximum Hole Diameter 2.6 mm, Shank Length 30 mm, Maximum Chamfer Length 0.4 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.