This item is Discontinued.

Proto Screwdriver T40 Round J9300-40C

Screwdriver T40 Round (Discontinued)

  • Mfr # J9300-40C
  • Zoro # G1351892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9300-40C
Zoro #
G1351892
UPC #
662679995621
Country of Origin
Unknown

Dimensions

Tip Size
T40
Shank Length
6"
Overall Length
10-3/8"

Details

Item
Screwdriver
Tip Style Group
Star, Torx(R)
Handle Material
Acetate
Handle Design
4-Sided
Features
Precision Machined Tip
Shank Material
Alloy Tool Steel
Tip Style
Torx(R)
Shank Shape
Round
Standards
ANSI
Finish
Chrome Shank, Black Oxide Tip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Tether Style
Tether Capable

Description

Screwdriver, Tip Size T40, Torx(R), Overall Length 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.