WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, Steel, 27 mm

  • Mfr # 4LXL2

  • Zoro # G1355365


product price:  $10.15
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 35/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXL2
Zoro #
G1355365
UPC #
190735851920
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
27mm
Overall Length
3 35/64 in
Socket Depth
Deep
Socket Size
27 mm
Socket Length
3 35/64 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Category Type
Impact Socket
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Standards
ASME B107.110
Measurement Type
Metric
Drive Type
Impact
Compatible Fastener Type
Bolts
Locking
No
Tether Ready
No
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Bolt Clearance
25 mm
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 27 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 25 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.