Amber PEI Film Stock 48" L x 12" W x 0.040" Thick

  • Mfr # 1NRG3

  • Zoro # G1357002


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEI
Plastic Thickness
0.040"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NRG3
Zoro #
G1357002
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.040"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+0.060 in /-0.000 in
Width Tolerance
+0.060 in /-0.000 in
Width
12"
Length
48"
Thickness
0.040"
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Width Tolerance
+0.060/-0.000 in
Nominal Size
12 in W x 48 in L

Details

Item
Film Stock
Plastic Material
PEI
Plastic Color
Amber
Max. Temp. (F)
340 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Amber
Plastic Grouping
Film Stock
Thickness Tolerance
+0.025 in /-0.000 in
Material Color Family
Amber
Material Type
Natural Grade
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Tensile Strength
17,000 psi
Operating Temp. Range
-20 Degrees to 340 Degrees F
Material
PEI
Temperature Range
-20 Degrees to 340 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.025/-0.000 in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Good
Wear Factor
Fair
Friction Rating
Slippery
Shape
Rectangle
UV Resistant
Yes
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Extra Hard
Impact Strength
0.5 ft-lb/in
Maximum Temperature
340 Degrees F
Water Absorption
0.25 %
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.42
Plastic Hardness
Rockwell M112
Machinability
Fair
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
113 Degrees F
Product Form
Sheet
Rockwell Hardness
112 HRM
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Elongation
59 %
Shore Hardness
109 Shore D
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Wear Rate
1.00 x 10^-8 cu mm/N-m

Description

PEI Sheet, PEI, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.04 in, Amber, Plastic Clarity Opaque, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 340 Degrees F, Plastic Hardness Rockwell M112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.