Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Pmp Milled Stainless Steel Continuous Hinge CC43512596

Milled Stainless Steel Continuous Hinge (Discontinued)

  • Mfr # CC43512596
  • Zoro # G1357395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43512596
Zoro #
G1357395
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Thickness
0.030 in
Frame Leaf Thickness
0.030 in
Pin Dia.
5/64 in
Overall Knuckle Height
1/4 in
Length
8 ft
Width
1-1/4"
Height
96"

Details

Item
Continuous Hinge
Finish
Milled Stainless Steel
Holes per Leaf
0
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Pin Material
Steel
Holes
Without
Hardware
Not included
Pin Type
Removable
Color
Natural

Description

Continuous Hinge, Steel Material, 270 Degrees Range of Motion, Milled Stainless Steel Finish, Without Holes, 1/4 in Overall Knuckle Height, 0.030 in Door Leaf Thickness, 0.030 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 in Pin Dia., Steel Pin Material, Removable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.