Tangless Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 1000 PK

  • Mfr # T1185-4C375S

  • Zoro # G1357544


product price:  $1,179.99
/pk 1000, $1.18/ea
Free Shipping & Returns

Key Features

Overall Length
3/8 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1185-4C375S
Zoro #
G1357544
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Thread Size
1/4"-20
Drill Bit Size
H
Outside Diameter
0.32 in
Compatible Tap Size
1/4"-20
Tap Sizes
1/4-20 STI
Drill Size
H
Internal Thread Size
1/4-20
Free Coil Dia.
0.32 in
Length
0.375 in

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tangless
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Tensile Strength (PSI)
200,000 to 250,000 psi
Application
For Metal
Rockwell Hardness
C43-C50
Type
Tangless/Screw Locking (On a Strip)
Series
Heli-Coil Tangless
Material Quality Standards
AS7245
Manufacturer Location
Made in USA
Features
Positive Self-Locking Torque
Industry Standards
Mil-I-8846, Mil-N-25027

Description

Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size 1/4 In.-20, Drill Bit Size G, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.33 in, Manufacturer Location Made in USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products