Trade Cart/Service Bench, 49 In. L, Black

  • Mfr # FG453388BLA

  • Zoro # G1359583


product price:  $1,064.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Foam, Plastic
Overall Depth
26 1/4 in
Width
49 in
Overall Height
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG453388BLA
Zoro #
G1359583
UPC #
086876175967
Country of Origin
United States

Dimensions

Overall Depth
26 1/4 in
Width
49 in
Overall Height
38 in
Caster Dia.
5 in
Overall Width
49 in
Height
38 in
Depth
26 1/4 in
Overall Length
49"
Wheel Diameter
5 in

Details

Item
Mobile Cabinet Workbench
Color
Black
Material
Foam, Plastic
Load Capacity
750 lb
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
4
Cabinet Workbench Item
Mobile Cabinet Workbench
Number of Doors
1
No. of Drawers
4
Includes
Surge Suppressor with 10 ft Extension Cord
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Workbench/Table Surface Material
Structural Foam Plastic
Workbench/Table Frame Material
Structural Foam Plastic
Number of Shelves
1
Number of Outlets
3
Door Type
Standard/Hinged
Frame Material
Plastic
Top Material
Plastic
Number of Cabinets
1
Overall Load Capacity
750 lb
Assembly
Partially Assembled
Wheel Material
Thermoplastic Rubber
Included Components
Handle on Side, Power Strip

Description

Mobile Cabinet Workbench, Top Material Plastic, Color Black, Number of Doors 1, Number of Drawers 4, Number of Shelves 1, Overall Depth 26 1/4 in, Overall Height 38 in, Overall Load Capacity 750 lb, Overall Width 49 in, Top Metal Material Gauge Not Applicable, Included Components Handle on Side, Power Strip, Assembly Partially Assembled, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged, Frame Material Plastic, Frame Metal Material Gauge Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.