Zoro Homepage
This item is Discontinued.
Powerfilm Solar Boat Charger, 14W, 45 3/4x18 1/2 PowerPier-14W

Solar Boat Charger, 14W, 45 3/4x18 1/2 (Discontinued)

  • Mfr # PowerPier-14W
  • Zoro # G1359985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PowerPier-14W
Zoro #
G1359985
UPC #
818040000597
Country of Origin
United States

Dimensions

Length
45 3/4 in
Width
18 1/2 in
Length (Straight Wireway)
45 3/4 in

Details

Item
Solar Boat Charger
Color
Green/Black
Includes
15 ft. Extension Cord, 9 ft Cord With Alligator Clips, 3 ft. Cord With O-Ring Connectors, and Charge Controller
For Use With
Boat lifts and batteries
Amps
0.9

Description

Solar Boat Charger, Color Green/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.