5/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit

  • Mfr # 5XL67

  • Zoro # G1360432


product price:  $1.39
/ea

Key Features

Overall Length
2 in
Number of Flutes
2
Shank Dia.
1/16 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5XL67
Zoro #
G1360432
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
5/64 in
Shank Dia.
1/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/4 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
Westward
Decimal Equivalent
0.0781
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
ANSI
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle
21 Degrees to 34 Degrees
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0781, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.