Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.125" Thick

  • Mfr # PS-NYLB-222

  • Zoro # G1361841


product price:  $14.49
/ea

Key Features

Plastic Material
Nylon 6/6
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-NYLB-222
Zoro #
G1361841
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Length
12"
Thickness
0.125"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Nylon 6/6
Plastic Color
Black
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Black
Material Type
Standard Grade
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Tensile Strength
12,500 psi
Plastic Properties
UV Tolerant, Wear Material
Material Color Family
Black
Material
Nylon 6/6
Grade
MDS-Filled
Plastic Hardness
Rockwell M85
Minimum Temperature
-40 Degrees F
Water Absorption
0.3 %
Plastic Thickness Tolerance
+/-10%
UV Resistant
No
Shape
Square
Friction Coefficient
0.2
Friction Rating
Very Slippery
Wear Factor
Excellent
Temperature Range
-40 Degrees to 220 Degrees F
Impact Strength
0.5 ft-lb/in
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Machinability
100 %
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Maximum Temperature
220 Degrees F
Impact Strength Rating
Poor
Plastic Density
0.041 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Weight
2.24 lb
Shore Hardness
90 Shore D
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Rockwell Hardness
85 HRM
Wear Rate
Not Rated
Dielectric Strength
25 kV/mm
FDA Compliance
Not FDA Compliant
Elongation
5 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Product Type
Plastic Sheet
Filler Material
MDS
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,200 MPa

Description

The ZORO SELECT - PS-NYLB-222 is a Sheet Stock plastic sheet, designed for various industrial applications. Made from Nylon 6/6 material, this black opaque sheet offers versatility and durability. It can be cut, shaped or molded into different forms depending on the specific requirements of the project.

  • Dimensions: With a nominal size of 12 in W x 12 in L and thickness of 0.125", it provides ample coverage for diverse projects.
  • Machinability: Rated as good, this sheet is compatible with use of industrial tools within recommended guidelines.
  • Temperature Range: The operating temperature range spans from -40 Degrees to 210 Degrees F, rated for operation within the specified temperature range.
  • Tensile Strength: With an excellent tensile strength rating at 12,500 psi, it showcases high resilience when stretched or pulled before breaking.
  • Friction Rating: Its very slippery friction rating indicates low resistance when moving against other objects making it suitable for applications requiring movement control and stability.
  • Chemical Resistance: Despite having fair corrosion and chemical resistance levels, it has demonstrated resistance to some corrosive substances and chemicals in testing scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.