This item is Discontinued.

Nupla Sledge Hammer, 16 lb., 36 In, Hickory 27160W

Sledge Hammer, 16 lb., 36 In, Hickory (Discontinued)

  • Mfr # 27160W
  • Zoro # G1363467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27160W
Zoro #
G1363467
UPC #
738501940760
Country of Origin
Multiple

Dimensions

Overall Length
36"
Head Width
2-1/2"
Face Diameter
2 1/8 in
Head Length
8-1/4"

Details

Item
Double Face Sledge Hammer
Head Weight
16 lb.
Handle Design
Straight
Handle Material
Hickory Wood
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Bonded and Wedged Handle Ensures Durable Head Retention
Standards
ASME B 107.54
Head Material
Forged Steel
Head Color
Black
Handle Color
Natural
Tether Style
Tether Capable

Description

Double Face Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 16 lb., Face Diameter 2 1/8 in, Overall Length 36 in, Features Bonded and Wedged Handle Ensures Durable Head Retention, Handle Color Natural, Head Length 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.