This item is Discontinued.

C.K Tools Wire Stripping Tool, ESD Safe, Non-Nicking T3757ESD 2

Wire Stripping Tool, ESD Safe, Non-Nicking (Discontinued)

  • Mfr # T3757ESD 2
  • Zoro # G1364124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3757ESD 2
Zoro #
G1364124
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4"

Details

Features
ESD Safe
Handle Type
PLastic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Wire Stripper
Tether Style
Tether Capable

Description

Wire Stripper, Application Standard Wire Stripping, Features ESD Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.