Window Squeegee, Black, 18"L
Mfr # 12979
Zoro # G1365262
product price:Â $20.19
/eaKey Features
Squeegee Blade Width
18 in
Squeegee Blade Shape
Straight
Application
Window
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12979
Zoro #
G1365262
UPC #
761475610964
Country of Origin
United States
Dimensions
Squeegee Blade Width
18 in
Blade Width
18 in
Details
Item
Window Squeegee
Squeegee Blade Shape
Straight
Application
Window
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Brass
Connection Type
Tapered
Squeegee Blade Material
Rubber
Features
Classic, Solid Brass 10 in Squeegee Includes Handle, Channel, Unger(R) Soft Rubber Blade And Plastic End Clips.
Color Coding System
No
Chemical Resistant
No
FDA Compliant
No
Squeegee Blade Count
Single
Color
Black
Squeegee Application
Window Squeegee
Includes
Channel, Plastic End Clips
Blade Material
Rubber
Frame Material
Brass
Connection Thread Type
Not Threaded
Product Type
Window Squeegee
Blade Shape
Straight
Includes Handle
No
Blade Count
1
Description
Window Squeegee, Blade Count 1, Includes Handle No, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 18 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Window Squeegee, Application Window, Color Black, Color Coding System No, Frame Material Brass, Includes Channel, Plastic End Clips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.