1/4 Turn Latch Electrical Enclosures, 36 in H, 8 in D, 24 in W, 1, Steel
Mfr # N1C243608
Zoro # G1365551
product price:Â $495.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N1C243608
Zoro #
G1365551
UPC #
786725612208
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
36 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
Included
Enclosure Cover Features
1/4 Turn Latch Flush Mount
Standards
cULus, UL Listed
Metal Gauge
14 ga
Series
N1C-LP
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Indoor
Compatible Panel Model Number
N1P2436, N1P2436PP
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Height 36 in, Interior Panel Not Applicable, Metal Gauge 14 ga, Wall Mounting, Series N1C-LP, Standards cULus, UL Listed, Usable Opening Depth 7.88 in, Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.