Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cordless Screwdriver Kit, 9-3/8 In. L 6546-6

Cordless Screwdriver Kit, 9-3/8 In. L (Discontinued)

  • Mfr # 6546-6
  • Zoro # G1366854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6546-6
Zoro #
G1366854
UPC #
-
Country of Origin
Unknown

Dimensions

Chuck Size
1/4 in
Tool Length
9-3/8"

Details

Item
Cordless Screwdriver Kit
Voltage
2.4
Handle Type
Adjustable Swivel
Includes
Battery, Charger, (2) Phillips Bits, (1) Slotted Bit
Features
Forward/Reverse Button with Switch Lock
Cordless Tool Battery Type
NiCd
Battery Pack Replacement
3A568
Max. Torque
3.5 to 26 in-lb
Tool Weight
0.9 lb
Battery Included
(1) 3A568
Battery Capacity
1.3Ah
Clutch Style
Reversing, 6 position adjustable
Battery Included / Bare Tool
Battery Included
No Load RPM
200/400

Description

Cordless Screwdriver Kit, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 2.4, Max. Torque 3.5 to 26 in-lb, No Load RPM 200/400, Clutch Style Reversing, 6 position adjustable, Handle Type Adjustable Swivel, Cordless Tool Battery Type NiCd, Battery Capacity 1.3Ah, Battery Included (1) 3A568, Battery Pack Replacement 3A568, Features Forward/Reverse Button with Switch Lock, Tool Length 9-3/8 In., Tool Weight 0.9 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.